Shop All Mini and Specialty Flashlights
Clore Automotive
LED COB WORK LIGHT 200LM OUTPUT
Mfr # JSLNC1241
Zoro # G802429174
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 200 lm (High); 60 lm (Low); 60 lm (Focus Light)
- Rechargeable Yes
- Lighting Technology LED
- Includes Wall Charger with Braided USB Cable
- Run Time on High Setting 4 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clore Automotive
- MFR # JSLNC1241
- Zoro # G802429174
- Country of Origin Unknown
- Category Mini and Specialty Flashlights
Details
Lumens | 200 lm (High); 60 lm (Low); 60 lm (Focus Light) |
Rechargeable | Yes |
Lighting Technology | LED |
Item | Work Light |
Includes | Wall Charger with Braided USB Cable |
Run Time on High Setting | 4 hr |
Mounting Type | Magnet and Hang Hook |
IP Rating | IP54 |
Features | Grip-Tech Housing for Assured Grip and Impact Resistance. LED Battery Status Display |
Recharge Port | microUSB |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Electronic Transformer 120V to 12V (ETRK60E)
- ILC Replacement for Philips Bc60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (BC60BT15/HAL/CL OUTLAWED, REPLACED BY PHILIPS)
- FEIT ELECTRIC LED, 5 W, PAR20, Medium Screw (E26) (PAR20DM/950CA)
- BERGEN INDUSTRIES Metl Light Stringer, 100 ft, 12/3, 10 Light (GL100MC123MPC)
- CLORE AUTOMOTIVE LED COB WORK LIGHT 300ML OUTPUT (JSLNC1341)
- CLORE AUTOMOTIVE $LED COB WORK LIGHT 500LM OUTPUT (JSLNC1541)
- CLORE AUTOMOTIVE Led Rechargeable Torch Pen Light 120 Lumen (LNC312)
- PELICAN Hands Free Light, Industrial, LED, Yellow (3610PL-G)
- STREAMLIGHT Stylus Pro Usb - Orange (66146)
- STREAMLIGHT STREAMLIGHT LED 163 Lumens Yellow Hands Free Light (91642)
- STREAMLIGHT Stylus Pro Usb - Lime (66144)
- Clore Automotive Mini and Specialty Flashlights