Shop All Automotive Battery Accessories
Clore Automotive
Jump Starter 1100 Peak 400Amp 12V RED
Mfr # JSJNC4000
Zoro # G702429175
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Gauge #2 AWG
- Display Volt Gauge
- Cable Length 23 in
- Charge Type Automatic
- Cranking Amps 325 A @ 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clore Automotive
- MFR # JSJNC4000
- Zoro # G702429175
- UPC # 474109905687
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Cable Length | 23 in |
Details
Cable Gauge | #2 AWG |
Display | Volt Gauge |
Charge Type | Automatic |
Cranking Amps | 325 A @ 12V |
Item | Jump Starter |
Features | Industrial-Grade Clamps. Built-In Charger |
Peak Amps | 1100 A @ 12V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk License Plate Screws 6x16mm 10mm Hx Wash Hd Slotted PK50 (12269PK)
- SUR&R Pilot Point Oil Drain Plug, 3" W, PK5 (DP340)
- FIX-IT FUEL VP Racing Fuels Motorsport Plastic Jug Filler Cap (3042B)
- RONSTAN Series 30 Utility Bb Block- Single - Swivel Shackle (RF30100)
- CLORE AUTOMOTIVE Replacement Battery, for Model ES5000 Battery Jump Starter (ES1230)
- CLORE AUTOMOTIVE Jump-N-Carry Ultra-Portable Jump Starter with Flashlight - 900 Peak Amps (JNC300XL)
- CLORE AUTOMOTIVE PREMIUM 12V JUMP STARTER & POWER SUPPLY (JSJNC770R)
- CLORE AUTOMOTIVE JUMP-N-CARY 12/24V JUMP STARTER 3400 PEAK AMPS (JNC1224)
- CLORE AUTOMOTIVE Jump-N-Carry 2000 Peak Amp 12 Volt Jump Starter (JNC950)
- CLORE AUTOMOTIVE 4 GA., 20 FT Booster Cable, 600A Parrot Clamp (404202)
- ALLSTAR PERFORMANCE Allstar Performance ALL76132 4-Gauge Solder Slugs - Pack of 10 (ALL76132)
- Clore Automotive Automotive Battery Accessories