Shop All Automotive Electrical Parts
Clore Automotive
Jump Start/Air Comprsr 1700 PEAK AMP 12
Mfr # JSJNCAIR
Zoro # G602121315
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Industrial-Grade Hot Jaw Clamps. Built-In Charger. 12Vdc Outlet to Power Accessories
- Type Automatic
- Display Volt Gauge
- Cable Length 68 in
- Cranking Amps 425 A @ 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clore Automotive
- MFR # JSJNCAIR
- Zoro # G602121315
- UPC # 102710199088
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Cable Length | 68 in |
Details
Features | Industrial-Grade Hot Jaw Clamps. Built-In Charger. 12Vdc Outlet to Power Accessories |
Item | Jump Starter |
Type | Automatic |
Display | Volt Gauge |
Cranking Amps | 425 A @ 12V |
Peak Amps | 1700 @ 12V |
Cable Gauge | #2 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Fuel Connector, 3/8 Hose, Male (5/8-18 Inverted), 1/card (FHF-17C)
- MAXWELL Pm Solenoid Pack 12V (SP5102)
- NITE IZE Steelie Car Mount Kit, Mobile Holder (STCK-11-R8)
- TRICO WIPERS 12IN REAR WIPER BLADE (55-120)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- ROADPRO SFE Fuses, 20A, 5-Pack (RPSFE20)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- IKS IKS: Ford Mustang Active Alarm Bypass Cable (IKS-MUSTANGCABLE-1)
- WALKERS Digital Electronic Muff with Voice Clarity and Bluetooth (GWP-XSEM-BT)
- KEN-TOOL VALVE CAP PRO -EA (KT29999)
- TIE DOWN ENGINEERING Tie Down Engineering 81167 1.98 in. Replacement Dust Cap Assembly (81167)
- Clore Automotive Automotive Electrical Parts