Shop All Automotive Battery Testers
Clore Automotive
HD Digital Battery and System Tester with Integrated Printer
Mfr # BA427
Zoro # G102653606
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Storage Case, Roll Of Printer Paper, Side Post Adapter Set, (6) AA Batteries
- Features Over-Voltage Protection; Polarity Protection; Temperature Compensation. Integrated Printer. Counter Function to Track Tests Performed. Replaceable Cable Ends
- Display Type Backlit LCD
- For Battery Voltage 6/12V
- Cable Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clore Automotive
- MFR # BA427
- Zoro # G102653606
- UPC # 10271024469
- Country of Origin Unknown
- Category Automotive Battery Testers
Dimensions
Cable Length | 10 ft |
Details
Includes | Storage Case, Roll Of Printer Paper, Side Post Adapter Set, (6) AA Batteries |
Features | Over-Voltage Protection; Polarity Protection; Temperature Compensation. Integrated Printer. Counter Function to Track Tests Performed. Replaceable Cable Ends |
Display Type | Backlit LCD |
For Battery Voltage | 6/12V |
For Use With Battery Type | Flooded, AGM Flat Plate, AGM Spiral, Gel Cell, Start-Stop AGM, Start-Stop Enhanced Flooded |
Item | Battery and System Tester |
Testing Capacity | 40 to 3000 CCA |
For System Voltage | 12/24V |
Rating Systems | CCA, CA(MCA), DIN, IEC, EN, JIS |
Cable Terminals | Clamps |
Operating Voltage Range | 1.5 to 30V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Ge Nerac Evolutn Ge Nerato:Onnan Oj8478S Air Filter, Wa10555 (WA10555)
- BUYERS PRODUCTS 18x24x60 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706430)
- HALTEC Inspection Gauge, Steel, 3 in. (ATG9755)
- SUPERCOOL Air Conditioning Fast Flush, Can, 1 gal. (FFG)
- CLORE AUTOMOTIVE DIGITAL BATTERY & SYSTEM TESTER W/INTEGRATED PRINT (BA327)
- CLORE AUTOMOTIVE Electronic Battery & System Tester W/ Printer (BA227)
- ILC Replacement For DHC BATTERY TESTERS BT2000HD (BT2000HD)
- ILC Replacement For DHC BATTERY TESTERS 350B701000 (350B701000)
- MIDTRONICS Automotive Battery Conductance/Electrica (MIDPBT200)
- OTC Battery Load Tester Hd 130 Amp (3181)
- ILC Replacement For MIDTRONICS PBT50 (PBT-50)
- Clore Automotive Automotive Battery Testers