Shop All Automotive Battery Chargers
Clore Automotive
FLEET CHARGER 12V
Mfr # SOPL6800
Zoro # G902435655
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 13 ft
- Cable Gauge #2 AWG
- Features Reverse Polarity Protection; Battery Fault Detection; Temperature Compensation
- Voltage 12V
- Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clore Automotive
- MFR # SOPL6800
- Zoro # G902435655
- Country of Origin Unknown
- Category Automotive Battery Chargers
Dimensions
Cable Length | 13 ft |
Details
Item | Power Supply and Battery Charger |
Cable Gauge | #2 AWG |
Features | Reverse Polarity Protection; Battery Fault Detection; Temperature Compensation |
Voltage | 12V |
Type | Automatic |
For Use With Battery Type | Flooded, AGM, Spiral, Deep Cycle, Marine |
Charging Rate | 100/40/10 A |
Power Supply Output | 0 to 100 A on Demand, 13.1 to 14.9V |
Charging Phases | 7 |
Maximum Voltage Ripple | 100mV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Wiper Blade, Synthetic Dual Rubber, 15" Sz (SB151)
- 3M Marine Silicone Wht 3Oz (08017)
- WESTWARD Battery Cable, 8 ga, 25ft., Black (19YD40)
- AGS Brass Bushing, Male (3/4-14 NPT), Female (1/2-14 NPT), 1/bag (PTF-22B)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 6A 6V/12V, Compatible with standard and AGM batteries (SC1357)
- DUAL PRO RealPRO Series Battery Charger - 12A - 2-6A-Banks - 12V/24V (RS2)
- NOCO Accessory Kit, 12 V DC, 65 W (GBC011)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 6A, 6V, 2A Maintain, LED Indicator Power on (SC1320)
- GARDNER BENDER Clips Battery Charging 20A (14-520)
- ILC Replacement For ASSOCIATED ESS6007B (ESS6007B)
- MIGHTY MAX BATTERY 100W Solar Panel 12V Mono Off Grid Battery Charger for Boat (MAX3526091)
- Clore Automotive Automotive Chargers, Jumpers & Accessories