Shop All Automotive Battery Testers
Clore Automotive
DIGITAL BATTERY & SYSTEM TESTER W/INTEGRATED PRINT
Mfr # BA327
Zoro # G702653655
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Over-Voltage Protection; Polarity Protection; Temperature Compensation. Integrated Printer. Counter Function to Track Tests Performed. Replaceable Cable Ends
- Includes Storage Case, Roll Of Printer Paper, Side Post Adapter Set, (6) AA Batteries
- Testing Capacity 40 to 2000 CCA
- For System Voltage 12/24V
- For Use With Battery Type Flooded, AGM Flat Plate, AGM Spiral, Gel Cell, Start-Stop AGM, Start-Stop Enhanced Flooded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clore Automotive
- MFR # BA327
- Zoro # G702653655
- UPC # 10271021765
- Country of Origin Unknown
- Category Automotive Battery Testers
Dimensions
Cable Length | 10 ft |
Details
Features | Over-Voltage Protection; Polarity Protection; Temperature Compensation. Integrated Printer. Counter Function to Track Tests Performed. Replaceable Cable Ends |
Includes | Storage Case, Roll Of Printer Paper, Side Post Adapter Set, (6) AA Batteries |
Testing Capacity | 40 to 2000 CCA |
For System Voltage | 12/24V |
For Use With Battery Type | Flooded, AGM Flat Plate, AGM Spiral, Gel Cell, Start-Stop AGM, Start-Stop Enhanced Flooded |
For Battery Voltage | 6/12V |
Rating Systems | CCA, DIN, IEC, EN, JIS |
Operating Voltage Range | 1.5 to 30V |
Item | Battery and System Tester |
Display Type | Backlit LCD |
Cable Terminals | Clamps |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Metering Unit, 1462C00987 (1462C00987)
- HALTEC Flange Nut, 9/16", 2 pcs. (139987)
- SKF FKM, double lip, Wave oil seal (534957)
- WHELEN ENGINEERING Vertex Super-LED Warning Light, White (WHEVTX609C)
- CLORE AUTOMOTIVE Electronic Battery & System Tester W/ Printer (BA227)
- CLORE AUTOMOTIVE HD Digital Battery and System Tester with Integrated Printer (BA427)
- CLORE AUTOMOTIVE $40-1200 CCA BATTERY & SYSTEM TESTER (SOBA9)
- ILC Replacement For AUTOMETER PRODUCTS BT600 (BT-600)
- ILC Replacement For AUTOMETER PRODUCTS FAST530HD (FAST-530HD)
- INTEGRATED SUPPLY NETWORK Clore 12V Battery And System Tester - BA9 (BA9)
- ILC Replacement For DHC BATTERY TESTERS BT2000 (BT2000)
- Clore Automotive Automotive Battery Equipment