Shop All Portable Device Chargers
Clore Automotive
$CHARGER 950AMPS 2000PEAK AMP 12V
Mfr # JSJNC950
Zoro # G602429237
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Industrial-Grade Hot Jaw Clamps. Built-In Automatic Charger
- Cable Length 46 in
- Cable Gauge #2 AWG
- Type Automatic
- Display Type Volt Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clore Automotive
- MFR # JSJNC950
- Zoro # G602429237
- UPC # 747410001462
- Country of Origin United States
- Category Portable Device Chargers
Dimensions
Cable Length | 46 in |
Details
Item | Jump Starter |
Features | Industrial-Grade Hot Jaw Clamps. Built-In Automatic Charger |
Cable Gauge | #2 AWG |
Type | Automatic |
Display Type | Volt Gauge |
Peak Amps | 2000 A @ 12V |
Cranking Amps | 700 A @ 12V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APE CASE Tablet Stand for iPad, Samsung, Google (ACS711T)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- AEROCOOL BGears b-Voguish Full Tempered Glass Dual Chamber layout Mid Tower (B-VOGUISH)
- MIDLAND Earpiece, MFR# MA1 (MA1)
- CLORE AUTOMOTIVE 12V 20/10/2A Battery Charger (4520)
- CLORE AUTOMOTIVE CHARGER W/ SMALL JACK F/ES5000ES6000 (TBESA-218)
- CLORE AUTOMOTIVE 25 ft. Heavy Duty 1 Gauge Booster Cables (401252)
- CLORE AUTOMOTIVE CHARGE IT! Wheel Battery Charger 12 Volt, 40/10/2/200 Amp (4735)
- CLORE AUTOMOTIVE 25 Ft. Heavy Duty 2/0 Gauge Cable (422252)
- CLORE AUTOMOTIVE 25 ft. Medium Duty 2 Gauge Cable (402252)
- JACKPAK 600W Power Station / 24V 4A Adapter Charging 9 Wall outlet -DC7909 terminal / Type-C PD 60W Input (5180441)
- Clore Automotive Portable Device Chargers