Shop All Food Service Appliance Parts
Clore Automotive
CHARGE IT 6/12 V 6/2 AMP
Mfr # SO4506
Zoro # G902135203
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6/12V
- Type Automatic
- Features Smart Clamp Technology for Ease and Safety. Polarity Protection. Soft Start Mode for Deeply Discharged Batteries. Unique, Lightweight Design. Integrated Cable Management
- Display LED Progress Indicators
- Charging Rate 6/2 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clore Automotive
- MFR # SO4506
- Zoro # G902135203
- Country of Origin Unknown
- Category Food Service Appliance Parts
Details
Item | 4506 6/12 Volt 6/2 Amp Smart Charger |
Voltage | 6/12V |
Type | Automatic |
Features | Smart Clamp Technology for Ease and Safety. Polarity Protection. Soft Start Mode for Deeply Discharged Batteries. Unique, Lightweight Design. Integrated Cable Management |
Display | LED Progress Indicators |
Charging Rate | 6/2 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Nut, Acorn/Np (100) (Q34-2024)
- APW Toaster Element 208V 1625W (54095)
- SAVORY Toaster Element 104V 335W 13-1/4" (18039)
- GE Ice Bucket Auger (WR17X11263)
- CLORE AUTOMOTIVE CHARGE IT 12V 12/6/2 AMP (SO4512)
- ALLPOINTS Black Iron Nipple 3/8" X 2" (263111)
- ICE-O-MATIC Compressor Service Kit, #9181145-11A (9181145-11A)
- PITCO Ball Valve 1-1/4" R For - Part# Pt60131002 (PT60131002)
- MONTAGUE Burner 24-1/4 X 6-1/2 Ci (19609-6)
- TOWN FOOD SERVICE Jet Pilot, Natural Gas (226811)
- BUNN Thermostat For Bunn - Part# 03024-0005 (03024-0005)
- Clore Automotive Food Service Appliance Parts