Shop All Food Service Appliance Parts
Clore Automotive
CHARGE IT 12V 20/10/2 AMP
Mfr # SO4520
Zoro # G802135099
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Type Automatic
- Features Smart Clamp Technology for Ease and Safety. Polarity Protection. Soft Start Mode for Deeply Discharged Batteries. Unique, Lightweight Design. Integrated Cable Management
- Display 7-Segment LED
- Charging Rate 20/10/2 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clore Automotive
- MFR # SO4520
- Zoro # G802135099
- Country of Origin Unknown
- Category Food Service Appliance Parts
Details
Item | 4520 12 Volt 20/10/2 Amp Smart Charger |
Voltage | 12V |
Type | Automatic |
Features | Smart Clamp Technology for Ease and Safety. Polarity Protection. Soft Start Mode for Deeply Discharged Batteries. Unique, Lightweight Design. Integrated Cable Management |
Display | 7-Segment LED |
Charging Rate | 20/10/2 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADHAVA Madhava Organic Coconut Sugar 1lbs Bag, PK6 (21600-6)
- LOGO BRANDS Notre Dame 20oz Flipside Powder Coat Tumbler (190-S20PT-34)
- RSVP INTERNATIONAL Deluxe Magnetic Knife Bar - 10in (DKB-10)
- CRUNCHMASTER Multi-Grain Crackers White Cheddar, PK12 (40011NCD12CM)
- CLORE AUTOMOTIVE CHARGE IT 6/12 V 6/2 AMP (SO4506)
- CLORE AUTOMOTIVE CHARGE IT 12V 12/6/2 AMP (SO4512)
- GROEN Draw Off Valve Handle (Z009029)
- STAR MANUFACTURING Thermostat Sp, 3/16 X 11-5/8, 72 (2T-30402-08)
- 3M Ctg Assembly-Cfs117S (1=1) (Cfs117-S) (5559414)
- CROWN STEAM Inlet Solenoid Valve 120V, #10-5859 (10-5859)
- STANDARD KEIL Spring Cartridge For - Part# 2862-1010-1000 (2862-1010-1000)
- Clore Automotive Food Service Appliance Parts