Shop All Automotive Battery Accessories
Clore Automotive
BOOSTER HD PPS w/CHGR & CORD SOLAR
Mfr # TBES2500
Zoro # G302436818
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Amps 1100 A @ 12V
- Display LED
- Cable Length 19 in
- Features Industrial-Grade Hot Jaw Clamps.
- Cable Gauge #4 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clore Automotive
- MFR # TBES2500
- Zoro # G302436818
- UPC # 102710093362
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Cable Length | 19 in |
Details
Peak Amps | 1100 A @ 12V |
Display | LED |
Features | Industrial-Grade Hot Jaw Clamps. |
Cable Gauge | #4 AWG |
Item | Jump Starter |
Cranking Amps | 300 A @ 12V |
Charge Type | Automatic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K40 ANTENNAS & ACCESSORIES 18Ft Mini-8 Cb Antenna Cable (K4018FME)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 CHEVROLET SILVERADO 2500 HD 2020-2011, SI (24-253161)
- A & I PRODUCTS 100 Heavy Roller Chain, 10ft (USA) 13.1" x13.4" x2.3" (A-RC100H)
- GATES Super HC Belts, 5V2000 (5V2000)
- CLORE AUTOMOTIVE Jump-N-Carry 2000 Peak Amp 12 Volt Jump Starter (JNC950)
- CLORE AUTOMOTIVE Jump Starter 900 Peak Amp 12V (JSJNC300XL)
- CLORE AUTOMOTIVE $Jump Starter - 1700 Peak Amp 12V (JSJNC660)
- CLORE AUTOMOTIVE 12V Powerlight Rescue Jump Starter and Work Light (LNC7480)
- CLORE AUTOMOTIVE $Truck BOOSTER PAC-3200/1600 Peak (TBES1224)
- CLORE AUTOMOTIVE BATTERY (2pk)KIT-ES6000/ES7000 40AH (TBES1240)
- KNAPE & VOGT Knape & Vogt Kv8400 B16 16 In. Full Extension Precision Drawer Slide - Anochrome (KV8400 B16)
- Clore Automotive Automotive Battery Equipment