Shop All Automotive Battery Testers
Clore Automotive
Battery&Sys Analy Tstr w/Printr lcd CCA
Mfr # SOBA327
Zoro # G002670017
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Storage Case, Roll Of Printer Paper, Side Post Adapter Set, (6) AA Batteries
- Features Over-Voltage Protection; Polarity Protection; Temperature Compensation. Integrated Printer. Counter Function to Track Tests Performed. Replaceable Cable Ends
- Cable Length 10 ft
- Rating Systems CCA, DIN, IEC, EN, JIS
- Display Type Backlit LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clore Automotive
- MFR # SOBA327
- Zoro # G002670017
- UPC # 100887003276
- Country of Origin China
- Category Automotive Battery Testers
Dimensions
Cable Length | 10 ft |
Details
Includes | Storage Case, Roll Of Printer Paper, Side Post Adapter Set, (6) AA Batteries |
Features | Over-Voltage Protection; Polarity Protection; Temperature Compensation. Integrated Printer. Counter Function to Track Tests Performed. Replaceable Cable Ends |
Rating Systems | CCA, DIN, IEC, EN, JIS |
Display Type | Backlit LCD |
Item | Battery and System Tester |
For Use With Battery Type | Flooded, AGM Flat Plate, AGM Spiral, Gel Cell, Start-Stop AGM, Start-Stop Enhanced Flooded |
For Battery Voltage | 6/12V |
For System Voltage | 12/24V |
Testing Capacity | 40 to 2000 CCA |
Cable Terminals | Clamps |
Operating Voltage Range | 1.5 to 30V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.6599 BoatTector PVC-Coated Anchor Lead Chain - 5/16" x 5', Black (3006.6599)
- BEHRENS Galv Tractor Funnel 8Qt (GTF123)
- GARMIN Cable Grommet f/Network Cables (010-10562-00)
- CURT Strght-Tongue Coupler w/Posi-Lock, 1-7/8", Material: Steel (25131)
- CLORE AUTOMOTIVE DIGITAL BATTERY & SYSTEM TESTER W/INTEGRATED PRINT (BA327)
- CLORE AUTOMOTIVE Electronic Battery & System Tester W/ Printer (BA227)
- ILC Replacement For DHC BATTERY TESTERS BT2000HD (BT2000HD)
- ILC Replacement For MIDTRONICS MDX640 (MDX-640)
- INTEGRATED SUPPLY NETWORK Clore 1000 Amp 6/12/24V Carbon Pile Battery Tester - (1876)
- ILC Replacement For MIDTRONICS MDX700P HD (MDX-700P HD)
- TOPDON Battery, Charging System, and Cranking System Analyzer with BuiltIn Printer (BT300P)
- Clore Automotive Automotive Battery Equipment