Shop All Battery Testers
Clore Automotive
BATTERY TESTER CARBON PILE 12 V 500 AMP
Mfr # SO1874
Zoro # G902435006
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Ranges Variable to 500A
- Voltage Range 12V
- Cold Cranking Amps 1000
- Features Enables Starter and Alternator Assessment. Industrial-Grade Clamps Penetrate Corrosion On Battery Terminals
- Cable Reach 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clore Automotive
- MFR # SO1874
- Zoro # G902435006
- Country of Origin Unknown
- Category Battery Testers
Details
Item | Battery Load Tester |
Load Ranges | Variable to 500A |
Voltage Range | 12V |
Cold Cranking Amps | 1000 |
Features | Enables Starter and Alternator Assessment. Industrial-Grade Clamps Penetrate Corrosion On Battery Terminals |
Cable Reach | 43 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, (G17M0242M1300#)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGE8)
- EXTECH Micro Ohm Meter, 60m Ohms-6000 Ohms (UM200)
- ASHCROFT Pressure Gauge (451279AS02L200#)
- CLORE AUTOMOTIVE $SOLAR BATTERY TESTER W/PRINTER (SOBA227)
- CLORE AUTOMOTIVE 100 Amp Battery Load Tester (1852)
- CLORE AUTOMOTIVE 500 Amp 12V Carbon Pile Battery Tester (1874)
- CLORE AUTOMOTIVE 20-2000Cca Electronic Battery And System Tester With Printer (CL99537)
- CLORE AUTOMOTIVE 1000 Amp 6/12/24V Carbon Pile Battery Tester (1876)
- KD Tester Circuit 6-12Volt (129D)
- OTC Twin Jumper Leads, 600/1000V (3902)
- Clore Automotive Battery Testers