Shop All Automotive Specialized Tools
Clore Automotive
BATTERY MAINTENANCE STATION 6/12V
Mfr # SOPL4050
Zoro # G702135489
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Clamp Output Leads
- Type Automatic
- Cord Length 72 in
- Voltage 6/12V
- Features Battery Fault Detection; Battery Recondition Mode; Power Outage Recovery Mode; Reverse Polarity Protection; Soft Start Mode; (3) 12 Volt Channels; (1) 6/12V Channel. 4 Independent Channels. Enhanced Maintenance Mode for Long Term Charging. Charges Multiple Lead Acid Battery Types. Temperature Compensation. Small Footprint and Mountable Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clore Automotive
- MFR # SOPL4050
- Zoro # G702135489
- Country of Origin Unknown
- Category Automotive Specialized Tools
Dimensions
Cord Length | 72 in |
Details
Item | Battery Maintenance Station |
Includes | (4) Clamp Output Leads |
Type | Automatic |
Voltage | 6/12V |
Features | Battery Fault Detection; Battery Recondition Mode; Power Outage Recovery Mode; Reverse Polarity Protection; Soft Start Mode; (3) 12 Volt Channels; (1) 6/12V Channel. 4 Independent Channels. Enhanced Maintenance Mode for Long Term Charging. Charges Multiple Lead Acid Battery Types. Temperature Compensation. Small Footprint and Mountable Design |
Charging Phases | 7 |
Charging Rate | 5A x 4 Channels |
Cable Gauge | 18 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Cap Asy - Fuel Tank Fill, Fc1068 (FC1068)
- EATON DETROIT TRUETRAC DANA 44 FRONT 30 SPLINE (913A592)
- BLUE SEA SYSTEMS 2203 Black Terminal Feed Through Connector (2203)
- GARMIN Tilt/Swivel Mount f/STRIKER4/4dv (010-12439-00)
- MITYVAC Vacuum Brake Bleed Kit, 11-1/2" L (MV6835)
- BOJO TOOLS 4 PC Wedge & Puller Combo Pry Kit (ATH-W-UNGL)
- BLAZING LEDZ COB Mini Manual Battery Powered LED Light Switch (702467)
- IRWIN Speedbor Bit Set 8Pc (IWAX128PC)
- INTEGRATED SUPPLY NETWORK SG Tool Aid 9-Piece Aluminum Body Repair Kit 89450 (SGT89450)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG OFFSET VALVE TAPPET GAUGE SET (KH3085)
- CTA MANUFACTURING Thread Kit, M8 - 1.25 Metric (35089)
- Clore Automotive Automotive Specialized Tools