Shop All Portable Device Chargers
Clore Automotive
$BATTERY CHARGER 12/24V
Mfr # SO4745
Zoro # G302435156
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reverse Polarity Protection. Battery Fault Detection. Full Size Clamps Penetrate Battery Corrosion
- Output Current - Charging 40/20/2 A (12V); 20/2 A (24V)
- Voltage 12/24V
- Type Automatic
- Display Type 7-Segment LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clore Automotive
- MFR # SO4745
- Zoro # G302435156
- Country of Origin Unknown
- Category Portable Device Chargers
Details
Item | Wheeled Battery Charger |
Features | Reverse Polarity Protection. Battery Fault Detection. Full Size Clamps Penetrate Battery Corrosion |
Output Current - Charging | 40/20/2 A (12V); 20/2 A (24V) |
Voltage | 12/24V |
Type | Automatic |
Display Type | 7-Segment LED |
Engine Start Rating | 230 A @ 12V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS ID Card Holder, Shell Style, PK10 (890519)
- CREST HEALTHCARE GeriCall Call Cord, 10' Cord, Ektacom 8-Pin Plug (118808-10)
- ILC Replacement for Simplex 20819276 Battery (20819276 BATTERY SIMPLEX)
- LOGITECH G915 Tkl LTSpd Wrlss Gm Kybrd, 920-009495 (920-009495)
- CLORE AUTOMOTIVE 25 ft. Heavy Duty 1 Gauge Booster Cables (401252)
- CLORE AUTOMOTIVE 12V 20/10/2A Battery Charger (4520)
- CLORE AUTOMOTIVE 25 ft. Medium Duty 2 Gauge Cable (402252)
- CLORE AUTOMOTIVE Solar Charge It! 6/12V 6/2A Battery Charger (4506)
- CLORE AUTOMOTIVE CHARGE IT! Wheel Battery Charger 12 Volt, 40/10/2/200 Amp (4735)
- CLORE AUTOMOTIVE 12/24V 60A PRO-LOGIX Wheel Charger with Boost (PL3760)
- ROVE 3000MAH Power Bank (RV02241)
- Clore Automotive Portable Device Chargers