Shop All Battery Testers
Clore Automotive
500 Amp 12V Carbon Pile Battery Tester
Mfr # 1874
Zoro # G002566419
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Ranges Variable to 500A
- Voltage Range 12V
- Cold Cranking Amps 1000
- Features Enables Starter and Alternator Assessment. Industrial-Grade Clamps Penetrate Corrosion On Battery Terminals
- Cable Reach 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clore Automotive
- MFR # 1874
- Zoro # G002566419
- UPC # 10271024452
- Country of Origin Unknown
- Category Battery Testers
Details
Item | Battery Load Tester |
Load Ranges | Variable to 500A |
Voltage Range | 12V |
Cold Cranking Amps | 1000 |
Features | Enables Starter and Alternator Assessment. Industrial-Grade Clamps Penetrate Corrosion On Battery Terminals |
Cable Reach | 43 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Air and Surface Temp Probe, -40to1500DegF (80PK-26)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Aluminum, Black (60-1082PS 02L 600 PSI)
- SPAN Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (LFS-210-160-G-CERT)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-600Psi/Kpa (PFQ808)
- CLORE AUTOMOTIVE 100 Amp Battery Load Tester (1852)
- CLORE AUTOMOTIVE $SOLAR BATTERY TESTER W/PRINTER (SOBA227)
- CLORE AUTOMOTIVE 1000 Amp 6/12/24V Carbon Pile Battery Tester (1876)
- CLORE AUTOMOTIVE 20-2000Cca Electronic Battery And System Tester With Printer (CL99537)
- B&K PRECISION Battery Capacity Analyzer, 20 DC, LED (600B)
- OTC Battery Tester, Starter System, Plastic (3914)
- OTC Jumper Lead, 12/24V (3903)
- Clore Automotive Battery Testers