Shop All Fixed- Mount Work Lights
Clore Automotive
$400 MAX LUMEN WORK/TORCH LIGHT
Mfr # JSLNC330
Zoro # G202429224
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Run Time - Job Site Lights 3.5 hr (Torch); 2 hr (Worklight)
- Lumens 350 lm (Torch); 400 lm (Work Light)
- Task Light Type COB LED
- IP Rating IP54
- Mounting Type Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clore Automotive
- MFR # JSLNC330
- Zoro # G202429224
- Country of Origin Unknown
- Category Fixed- Mount Work Lights
Details
Run Time - Job Site Lights | 3.5 hr (Torch); 2 hr (Worklight) |
Lumens | 350 lm (Torch); 400 lm (Work Light) |
Item | Work/Torch Light |
Task Light Type | COB LED |
IP Rating | IP54 |
Mounting Type | Magnet |
Recharge Method | USB cord |
Torch Light Type | SMD LED |
Recharge Port | microUSB |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE Step Light Engine, 12V AC/DC, 2W, outdoor rated, 5000K, fits on single gang "J" box. ETL Listed (SLEA-12V-30K)
- ILC Replacement for Pelican Water Puv-7 Quartz Sleeve replacement light bulb lamp (PUV-7 QUARTZ SLEEVE PELICAN WATER)
- ILC Replacement For UNIVERSAL B228PUNVC001C (B228PUNVC001C)
- NEBO Rechargeable 500 Lumen Dual Work Light and Spot Light (NEB-WLT-0022)
- MILWAUKEE TOOL Color Match Light, Cordless, LED Lamp, 12 V (2127-20)
- BAYCO 600/225 Lumens Recharge Work Light - Red (NSR-2168R)
- WOBBLE LIGHT Wobblelight, 32 in, Corded, 12000lm, LED (111301LED)
- BAYCO 34 Led Rechargeable Work Light (SLR-2134)
- SOUTHWIRE Corded Work Light, Corded, 5000lm, LED (411050)
- MILWAUKEE TOOL Utility Remote Control Search Light (Wired) (2123)
- Clore Automotive Fixed- Mount Work Lights