Shop All Automotive Battery Testers
Clore Automotive
$40-1200 CCA BATTERY & SYSTEM TESTER
Mfr # SOBA9
Zoro # G202135606
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Small, Portable, Pocket-Sized. Reverse Polarity and Over-Voltage Protection
- For Use With Battery Type Flooded, AGM Flat Plate, AGM Spiral, Gel Cell, Start-Stop AGM, Start-Stop Enhanced Flooded
- For System Voltage 12V
- Rating Systems CCA, DIN, IEC, EN, CA(MCA)
- Operating Voltage Range 4.5 to 16V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clore Automotive
- MFR # SOBA9
- Zoro # G202135606
- Country of Origin Unknown
- Category Automotive Battery Testers
Dimensions
Cable Length | 21 in |
Details
Item | Battery and System Tester |
Features | Small, Portable, Pocket-Sized. Reverse Polarity and Over-Voltage Protection |
For Use With Battery Type | Flooded, AGM Flat Plate, AGM Spiral, Gel Cell, Start-Stop AGM, Start-Stop Enhanced Flooded |
For System Voltage | 12V |
Rating Systems | CCA, DIN, IEC, EN, CA(MCA) |
Operating Voltage Range | 4.5 to 16V |
For Battery Voltage | 12V |
Cable Terminals | Clamps |
Display Type | LCD |
Testing Capacity | 40 to 1200 CCA |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART High Capacity Circulation Heater With Thermostat - 1500W 120V 12.5A, 100-120 deg F 38-49 deg C (3300021)
- OPTIMATE OptiMATE 7, TM-255 10A battery charger for 12V batteries (TM-255V2)
- BELL Deer Warning Unit, Chrome, PR (01001-8)
- PARKER Air Brake Hose Coil, 12 ft. (751641)
- CLORE AUTOMOTIVE Electronic Battery & System Tester W/ Printer (BA227)
- CLORE AUTOMOTIVE DIGITAL BATTERY & SYSTEM TESTER W/INTEGRATED PRINT (BA327)
- AUTEL Battery Tester Memory Saver (AULBTMS)
- INTEGRATED SUPPLY NETWORK Associated Equipment Rocker Switch For ASO6029 - 610263 (610263)
- ILC Replacement For AUTOMETER PRODUCTS BVA2100KP (BVA2100KP)
- ILC Replacement For ASSOCIATED 6036B (6036B)
- OTC DIGITAL BATTERY LOAD TESTER 130AMP (OTC3182)
- Clore Automotive Automotive Battery Testers