Shop All Automotive Jump Starters
Clore Automotive
3000 Peak Amp 12 Volt Jump Starter
Mfr # ES6000
Zoro # G112313385
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clore Automotive
- MFR # ES6000
- Zoro # G112313385
- Country of Origin Viet Nam
- Category Automotive Jump Starters
Description
Model ES6000 is the high capacity, 12 Volt-dedicated Booster PAC for the most difficult starting tasks and the toughest jump starting environments, including busy diesel, marine and implement service facilities.It delivers 3000 Peak Amps and 800 Cranking Amps of jump starting power from its dual ES Series batteries, which are designed specifically for the vehicle jump starting application. ES Series batteries deliver high output current, extended cranking power, numerous jumps per charge and a long service life.It also features extra-long 56in cable reach for ideal positioning, industrial grade Hot Jaw clamps for maximum power transfer, automatic charging and status LEDs that make it easy to know when the unit is in need of a recharge. - 12 Volt Peak Amps : 3000- 12 Volt Cranking Amps : 800- Cable Length : 54in- Cable Gauge : #4 AWG- Charger Type : Automatic- Indicator Display : LED- Weight : 38 lbs.- Warranty : One Year Limited- UPC : 777986060037
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOATLIFE Teak Brite Powder Cleaner - Jumbo - 64oz (1185)
- SPARTAN POWER 50 Feet of Black 4 AWG Spartan Power Battery Cable with Reel (BULK4AWG50FTBLACK)
- STAR ASIA 4 Pc. Hook And Pick Set (17715)
- VIAIR 38 OD DOT Air Line in Black, 20 ft (13800)
- CLORE AUTOMOTIVE 1100 Peak Amp 12 Volt Jump Starter (ES2500)
- CLORE AUTOMOTIVE 12 Volt Lithium Jump Starter, 450 Start Assist Amp (JNC325)
- CLORE AUTOMOTIVE Jump start 3400/1700 peak amp 12/24V (JSJNC1224)
- CLORE AUTOMOTIVE 1100 Peak Amp 12V Jump Starter With Air Compressor (JNC550A)
- DELTRAN USA Battery Tender Charger (021-0123)
- NOCO Accessory Kit, For Boost 12V (GBC010)
- STALWART 12ft Jump Starter Cable for Compact Cars and Light Recreational Vehicles-Car Accessories by (75-CAR1008)
- Clore Automotive Automotive Chargers, Jumpers & Accessories