Shop All Portable Device Chargers
Clore Automotive
25 ft. Heavy Duty 1 Gauge Booster Cables
Mfr # 401252
Zoro # G402566224
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 25 ft
- Cable Gauge 1 ga
- Max. Operating Temp. 80°C
- Min. Operating Temp. -40°C
- Cable Jacket Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clore Automotive
- MFR # 401252
- Zoro # G402566224
- UPC # 10271025589
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Cable Length | 25 ft |
Details
Item | Booster Cable |
Cable Gauge | 1 ga |
Max. Operating Temp. | 80°C |
Min. Operating Temp. | -40°C |
Cable Jacket Material | TPR |
Clamp Rating | 800 A |
Cable Style | Single |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Body Camera, PPBCM6 (PPBCM6)
- RAYOVAC BATTERY ZNC CRBN 6V 2PK (944-2RC)
- ICOM Vehicle Charger, Charges 1 Unit (CP23L)
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165900)
- CLORE AUTOMOTIVE 25 Ft. Heavy Duty 2/0 Gauge Cable (422252)
- CLORE AUTOMOTIVE CHARGER W/ SMALL JACK F/ES5000ES6000 (TBESA-218)
- CLORE AUTOMOTIVE CHARGE IT! Wheel Battery Charger 12 Volt, 40/10/2/200 Amp (4735)
- CLORE AUTOMOTIVE 25 ft. Medium Duty 2 Gauge Cable (402252)
- CLORE AUTOMOTIVE 12V 20/10/2A Battery Charger (4520)
- CLORE AUTOMOTIVE Solar Charge It! 6/12V 6/2A Battery Charger (4506)
- ASSOCIATED Amp Replacement Battery Clamp, 500 (ASO6202)
- Clore Automotive Portable Device Chargers