Shop All LED Strip Lights
Clore Automotive
12V LITH JUMP STRTR/LIGHT/LED FLARE
Mfr # JSLNC7480
Zoro # G302121592
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Includes Wall Charger
- Features Work Light Flare Mode With Flashing Option. Dual USB Outputs. LED Battery Status Display
- Mounting Magnet and Hang Hook
- Lumens 480 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clore Automotive
- MFR # JSLNC7480
- Zoro # G302121592
- Country of Origin Unknown
- Category LED Strip Lights
Details
Voltage | 12V |
Includes | Wall Charger |
Features | Work Light Flare Mode With Flashing Option. Dual USB Outputs. LED Battery Status Display |
Mounting | Magnet and Hang Hook |
Lumens | 480 lm |
IP Rating | IP54 |
Lighting Technology | LED |
Peak Amps | 400 A |
Run Time | 8 hr |
Recharge Port | Pin Jack |
Recharge Method | Automatic |
Start Assist Amps | 280 A |
Item | Jump Starter, Work Light, Power Supply Combo |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Lampholder Interior Pull Chain (2982-BOX)
- HUBBELL LIGHTING Hubbell LED Grey Emergency Unit, Wet Location w/ Adjustable Heads (CU2WG)
- ADVANCE PHILIPS ADVANCE 80 Watts, 1 Lamps, HID Ballast (IMH-70-E-LF)
- SUNPARK Integrated LED Vanity Light Fixture, 3000K, CEC Complaint , Satin Nickel Finish (FL5324D-3000K(JA8)-62)
- DIODE LED 100 LED Tape Light, 24V, 2700K, 100 ft. Spool (DI-24V-BLBSC1-27-100)
- LITHONIA LIGHTING LED Stairwell Fixture, 848 Lumens, 4000K (WL2 08L EZ1 LP840)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2440)
- DAY-BRITE CFI Selectable LED Strip, 2 in, 120/277V AC (SDS21224L-8CST-UNV-DIM)
- ELCO LIGHTING 2.2W/ft. Indoor LED Tape Light (E22-2430)
- LITHONIA LIGHTING LED Striplight, 19 Watts, 24" L, 2-3/16" (ZL1N L24 2500LM FST MVOLT 40K 80CRI WH)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427)
- Clore Automotive LED Strip Lights