Shop All Portable Device Chargers
Clore Automotive
12V 20/10/2A Battery Charger
Mfr # 4520
Zoro # G403080354
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Smart Clamp Technology for Ease and Safety. Polarity Protection. Soft Start Mode for Deeply Discharged Batteries. Digital Display Alerts to Charging Progress. Unique, Lightweight Design. Integrated Cable Management
- Output Current - Charging 20/10/2 A
- Voltage 12V
- Type Automatic
- Display Type 7-Segment LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clore Automotive
- MFR # 4520
- Zoro # G403080354
- UPC # 10271023547
- Country of Origin Unknown
- Category Portable Device Chargers
Details
Item | Charger |
Features | Smart Clamp Technology for Ease and Safety. Polarity Protection. Soft Start Mode for Deeply Discharged Batteries. Digital Display Alerts to Charging Progress. Unique, Lightweight Design. Integrated Cable Management |
Output Current - Charging | 20/10/2 A |
Voltage | 12V |
Type | Automatic |
Display Type | 7-Segment LED |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replaces Piranha MAX 160 Fish Finder - 5 Pack (ML10-12MP5634128321)
- ILC Replacement for Interstate Nic0095 (NIC0095 INTERSTATE)
- HONEYWELL 1950H Healthcare Scanner Usb C (1950HHD-5USB-N)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Schumacher DSR 5799000010 JumpStarter (MAX3934707)
- CLORE AUTOMOTIVE 25 Ft. Heavy Duty 2/0 Gauge Cable (422252)
- CLORE AUTOMOTIVE 25 ft. Heavy Duty 1 Gauge Booster Cables (401252)
- CLORE AUTOMOTIVE CHARGE IT! Wheel Battery Charger 12 Volt, 40/10/2/200 Amp (4735)
- CLORE AUTOMOTIVE 25 ft. Medium Duty 2 Gauge Cable (402252)
- CLORE AUTOMOTIVE Solar Charge It! 6/12V 6/2A Battery Charger (4506)
- CLORE AUTOMOTIVE CHARGER W/ SMALL JACK F/ES5000ES6000 (TBESA-218)
- MOBILESPEC Rechargeable Power Bank, 5.80" H, Blk/Blue (MBS02101)
- Clore Automotive Portable Device Chargers