Shop All Automotive Jump Starters
Clore Automotive
1100 Peak Amp 12 Volt Jump Starter
Mfr # ES2500
Zoro # G612313380
Free Shipping & Returns
$170.99
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
- Brand Clore Automotive
- MFR # ES2500
- Zoro # G612313380
- Country of Origin Viet Nam
- Category Automotive Jump Starters
Description
The ES2500 is the ideal entry level professional jump starter, from the original jump starter company. It features a powerful battery specifically designed for vehicle jump starting, enabling it to deliver multiple jumps per charge and start what doesn't want to be started.Ideal for a variety of jump starting tasks, it can quickly and easily start cars, trucks, SUVs, boats, personal watercraft and more. It is the perfect battery jump starter for everyone, from busy soccer moms to professional techs who will use it 7 days per week. - 12 Volt Peak Amps : 1100- 12 Volt Cranking Amps : 300- Cable Length : 19in- Cable Gauge : #4 AWG- Charging Mode : Automatic- Indicator Display : LED- Weight : 18 lbs.- Warranty : One Year Limited- UPC : 010271009336
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
- INNOVATIVE PRODUCTS OF AMERICA Injector-Seat Cleaning Kit, 15" L, SS (8090S)
- LISLE Heavy Duty Circuit Tester/Jumper (32900)
- VELVAC 2020, P, H/R, H/M, Duty, 102Ltd, Bk (714524)
- FIX-A-FLAT Tire Inflator, 16 oz., 2-39/64" dia. (S60420)
- CLORE AUTOMOTIVE 12 Volt Lithium Jump Starter, 450 Start Assist Amp (JNC325)
- CLORE AUTOMOTIVE 3000 Peak Amp 12 Volt Jump Starter (ES6000)
- CLORE AUTOMOTIVE Jump start 3400/1700 peak amp 12/24V (JSJNC1224)
- CLORE AUTOMOTIVE 1100 Peak Amp 12V Jump Starter With Air Compressor (JNC550A)
- INTEGRATED SUPPLY NETWORK Clore Jump-N-Carry 12V Jump Starter 1100 Peak Amps - JNC4000 (JNC4000)
- ILC Replacement For ASSOCIATED 625504 (625504)
- SCHUMACHER ELECTRIC 2000A Peak 12V Jumpstarter (DSR141)
- Clore Automotive Automotive Chargers, Jumpers & Accessories