Shop All Clocks
Clockswise
Vintage Wood-Looking Plastic Pendulum Wall Clock Silent Wall Mount Battery-Operated, Large Brown
Mfr # QI004145.L.BN
Zoro # G510083491
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Height 24"
- Size Large
- Depth 3"
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clockswise
- MFR # QI004145.L.BN
- Zoro # G510083491
- UPC # 651355039834
- Country of Origin China
- Category Clocks
Dimensions
Width | 11" |
Height | 24" |
Size | Large |
Depth | 3" |
Details
Color | Brown |
Case Material | Plastic |
Description
This decorative wall clock is a great and smart solution for your empty wall space and is the perfect choice to decorate and give your home a classic and neat touch. The exclusive qualities of the wall clock, such as its modern design, sturdy and long-lasting construction, and bonus hints of contemporary beauty will complete the look of any room and you will appreciate it for many years to come. We know the last thing you need in your home is more noise. That's why we created our wood-looking pendulum clocks non-ticking and silent to add more style, peace, and quiet to your life. You will want them in every room in your house; kitchen, entryway, dinette, dining room, living room, study, or home office! If you're looking for an extremely thoughtful and generous gift to parents, grandparents, or that classy friend, boss, or family member, then you found a treasure with our finely crafted clock! Each of our wall clocks is beautifully designed so you will love it on every occasion and event, and it will bring your home decor to the next level.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Drafting Chair, 25" W 25" L 49-1/2" H, Adjustable, Fabric Seat, B1691 Series (B1691-BK)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93867-000052)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99871-52)
- FRIGIDAIRE Refrigerator Door HinBearing (240328203)
- CLOCKSWISE Large Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock, Large Blue (QI004145.L.BL)
- CLOCKSWISE Traditional Brown Round Wood- Looking Pendulum Plastic Wall Clock (QI004509.BN)
- CLOCKSWISE Decorative Classic Black Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.BK)
- CLOCKSWISE Modern Decorative Aluminum Round Wall Clock For Living Room, Kitchen, Dining Room, Silver (QI004511.SI)
- CLOCKSWISE Decorative Classic Red Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.RD)
- CLOCKSWISE Decorative Classic White Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.WT)
- LORELL Lorell® 12" Round Radio Controlled Wall Clock, Plastic Case, Black (60997)
- Clockswise Clocks