Retro Decor Bronze Rustic Wall Clock For Living Room, Kitchen, Dining Room, Plastic
Mfr # QI004512
Zoro # G705831302
Key Features
- Width 15.5
- Height 2
- Color Gold
- Depth 15.5
- Material Plastic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clockswise
- MFR # QI004512
- Zoro # G705831302
- UPC # 651355045125
- Country of Origin China
- Category Clocks
Dimensions
Width | 15.5 |
Height | 2 |
Depth | 15.5 |
Details
Color | Gold |
Material | Plastic |
Description
Transform your empty wall space into a captivating focal point with the addition of this exquisite decorative wall clock to your home decor. Boasting a perfect blend of vintage charm and modern functionality, this wall clock stands as a testament to timeless elegance and enduring style. Crafted with meticulous attention to detail, this wall clock exudes an air of sophistication and refinement, effortlessly enhancing the visual appeal of any room it graces. Its vintage-inspired design, characterized by classic Roman numerals and elegant detailing, adds a touch of old-world charm and artistic flair to your living space. Constructed from sturdy plastic material, this clock ensures durability and longevity, promising years of reliable performance and enduring beauty. With its battery-operated functionality, requiring just 1 AA battery (not included), this clock offers hassle-free operation without the need for cumbersome cords or outlets. Experience the tranquility of silent timekeeping with this clock's sweep and silent movement mechanism, eliminating the annoying ticking and chiming sounds associated with traditional clocks. Whether displayed in the kitchen, dinette, dining room, living room, study, or home office, this wall clock serves as a stylish and functional accent piece that complements any decor scheme. Indulge in the timeless elegance and unmatched functionality of this decorative wall clock, and elevate your home decor to new heights of sophistication and charm.
- •Dimensions: Immerse yourself in the grandeur of this wall clock, boasting expansive dimensions of 15.5 inches in width, 15.5 inches in depth, and a sleek height of 2 inches, making it a substantial and eye-catching addition to any wall space
- •Versatile: Its timeless design makes it suitable for various settings such as living rooms, bedrooms, kitchens, guest rooms, family rooms, offices, restaurants, or above a fireplace.
- •Material: Revel in the exceptional craftsmanship of this clock, expertly crafted from sturdy plastic material, ensuring unparalleled durability and resilience, promising years of enduring beauty and functionality
- •Function: Embrace the convenience of battery-operated functionality, as this clock requires just 1 AA battery (not included) for reliable operation, ensuring accurate timekeeping without the hassle of cumbersome cords or outlets
- •Quiet: Bid farewell to the incessant ticking and chiming of traditional clocks, as this wall clock features a sweep and silent movement mechanism, providing a peaceful and tranquil ambiance conducive to productivity and restful sleep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Copper Outdoor - 18.5" Round Metal Case w/ Copper Finish, Glass Lens, Hygrometer & Thermometer (14535CP-1679)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Gray Polyester (RC-CR19-1330-810-IV-GR-GG)
- EMBASSY Executive Desk, 29.8" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60850-79)
- WOODMATES STRIPS REPAIR KIT 1/4X4"" (1298)
- CLOCKSWISE Large Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock, Large Blue (QI004145.L.BL)
- CLOCKSWISE Traditional Brown Round Wood- Looking Pendulum Plastic Wall Clock (QI004509.BN)
- CLOCKSWISE Modern Decorative Aluminum Round Wall Clock For Living Room, Kitchen, Dining Room, Silver (QI004511.SI)
- CLOCKSWISE Decorative Classic Red Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.RD)
- CLOCKSWISE Decorative Classic White Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.WT)
- CLOCKSWISE Decorative Classic Black Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.BK)
- LA CROSSE TECHNOLOGY 10 QTZ Wall Clock (25206)
- Clockswise Clocks