Shop All Clocks
Clockswise
Large Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock, Large Blue
Mfr # QI004145.L.BL
Zoro # G110083457
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Height 24"
- Size Large
- Case Material Plastic
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clockswise
- MFR # QI004145.L.BL
- Zoro # G110083457
- UPC # 651355033658
- Country of Origin China
- Category Clocks
Dimensions
Width | 11" |
Height | 24" |
Size | Large |
Depth | 3" |
Details
Color | Blue |
Case Material | Plastic |
Description
This decorative wall clock is a great and smart solution for your empty wall space and is the perfect choice to decorate and give your home a classic and neat touch. The exclusive qualities of the wall clock, such as its modern design, sturdy and long-lasting construction, and bonus hints of contemporary beauty will complete the look of any room and you will appreciate it for many years to come. We know the last thing you need in your home is more noise. That's why we created our wood-looking pendulum clocks non-ticking and silent to add more style, peace, and quiet to your life. You will want them in every room in your house; kitchen, entryway, dinette, dining room, living room, study, or home office! If you're looking for an extremely thoughtful and generous gift to parents, grandparents, or that classy friend, boss, or family member, then you found a treasure with our finely crafted clock! Each of our wall clocks is beautifully designed so you will love it on every occasion and event, and it will bring your home decor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Kit Tempurature Control Bin (11-0617-21)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Black Resin Folding Chair (RFC6BK)
- SAFCO Literature Org, Wood, Adjustable, 24, Oak (9423MO)
- LORELL Training Table C-Leg Table Base, Metallic Silver C-leg Base, PK2 (61627)
- CLOCKSWISE Vintage Wood-Looking Plastic Pendulum Wall Clock Silent Wall Mount Battery-Operated, Large Brown (QI004145.L.BN)
- CLOCKSWISE Decorative Classic White Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.WT)
- CLOCKSWISE Traditional Brown Round Wood- Looking Pendulum Plastic Wall Clock (QI004509.BN)
- CLOCKSWISE Retro Decor Bronze Rustic Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004512)
- CLOCKSWISE Decorative Classic Black Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.BK)
- CLOCKSWISE Decorative Classic Red Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.RD)
- SONNET Sonnet T-4660 Water Resistant Suction Cup Atomic Clock (T-4660)
- Clockswise Clocks