Decorative Classic Red Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic
Mfr # QI004510.RD
Zoro # G005831347
Key Features
- Width 14
- Height 2
- Material Plastic
- Depth 14
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clockswise
- MFR # QI004510.RD
- Zoro # G005831347
- UPC # 651355038721
- Country of Origin China
- Category Clocks
Dimensions
Width | 14 |
Height | 2 |
Depth | 14 |
Details
Color | Red |
Material | Plastic |
Description
Introducing our exquisite chic wall clock, meticulously crafted to serve as a striking focal point in your modern home decor. This timepiece offers an unparalleled solution to add wall accents on vacant spaces such as bedroom, kids playroom, for living room or even your wall decor for office. With its sleek design, robust build, and subtle contemporary charm, this clock effortlessly enhances the ambiance of any room it graces. Constructed with precision and finesse, this clock exudes a timeless elegance that complements various interior styles. Its minimalist yet captivating aesthetic seamlessly integrates into any decor scheme, from minimalist and industrial to eclectic or Scandinavian-inspired spaces. The clock's refined silhouette and premium finish add a touch of refinement to your surroundings. Transform your living space with the timeless allure of our chic wall clock, a symbol of refined taste and understated elegance. Experience the perfect blend of style and functionality as you adorn your walls with this exquisite timepiece, creating a harmonious and inviting atmosphere in every corner of your home.
- •Add timeless charm to your home with our classic wall decor round clock. It is ideal as a living room wall decor. It has a perfect dimension of 13.75 inches wide by 13.75 inches deep by 2 inches high.
- •Reliable Quartz movement guarantee precise time, noise-free environment and Easy to Read as it is a Clock Design with large black numbers on a white background.
- •Serve as Room Decor piece, the clock's durable plastic frame not only enhances its longevity but also simplifies cleaning tasks. Additionally, thanks to its lightweight construction, installation becomes effortlessly hassle-free, promising convenience and ease in adorning your space.
- •This battery-operated clock for house decor requires 1 AA battery (battery not included in the package). It also serves as ideal bathroom accessories.
- •We hold our customers in high regard, and that's why we've created our decorative wall clocks using durable plastic material, ensuring lasting durability and customer satisfaction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Accessory Kit for Tandem Templates (T65.9000)
- MARTHA STEWART 3-inch White Down Top Featherbed, King (MS701314)
- BAXTON STUDIO Myra Queen Size Grey Upholstered Button-tufted Headboard (118-6429)
- HARDWARE RESOURCES Solid Door Stop W/ Fixed Screw Attachment - Satin Nickel (DS03-SN-R)
- CLOCKSWISE Decorative Classic Black Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.BK)
- CLOCKSWISE Decorative Classic White Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.WT)
- CLOCKSWISE Traditional Brown Round Wood- Looking Pendulum Plastic Wall Clock (QI004509.BN)
- CLOCKSWISE Large Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock, Large Blue (QI004145.L.BL)
- CLOCKSWISE Retro Decor Bronze Rustic Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004512)
- CLOCKSWISE Modern Decorative Aluminum Round Wall Clock For Living Room, Kitchen, Dining Room, Silver (QI004511.SI)
- INFINITY INSTRUMENTS Celeste - Multicolored - 24” Sunburst Wall Clock with a Retro Color Finish (15555MC)
- Clockswise Clocks