Shop All Clocks
Clock King
Rumi Mid Century Wall Clock
Mfr # CL8378
Zoro # G003796006
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clock King
- MFR # CL8378
- Zoro # G003796006
- UPC # 657248037345
- Country of Origin China
- Category Clocks
Description
With it's quality construction and stylish mid-century modern design, the Rumi wall clock is an attractive accent for the home. Crafted entirely of iron, this large wall clock features a dark brown distressed finish and large distressed gold hands. Minimalism is reflected in the clock's open pass-through design. This clock is a must-have for anyone in search of mid-century modern inspired decor.
Features- Crafted entirely from iron
- Distressed dark brown finish
- Large gold hands
- Mid-century modern design
- High quality quartz movement
- Uses 1 AA battery
- Material: Metal
- Color: Brown
- Country of Origin: China
- Assembly Required: No
- Distressed Finish: Yes
- Dimension: 31.5" H x 31.5" W x 2" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Champ/Putty (B-66CP)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- SEVILLE CLASSICS Work Stool, Pneumatic Stainless Steel (SHE18292)
- CREATIVE WARE Adjustable Bedi Riser Set (RM-GBR03BLK)
- CLOCK KING Eloise French Country Wall Clock (CL191491)
- ACURITE Atomic Desk Clock, w/Temperature (13131A4)
- TICK-TOCK Atomic Digital Wall Clock with IN Temp and Date-Silver (TI91259)
- SANGEAN Sangean HDR-15 HD AM & FM-RBDS Digital Tuning Clock Radio with USB Phone Charging (HDR-15)
- INFINITY INSTRUMENTS Prosaic White, Clock (90/1202)
- WESTCLOX Westclox Celebrity Glo-Clox Black Compact Travel Alarm Clock 47538A (47539A)
- WESTCLOX WALL CLOCK RND METAL 9"" (36001A)
- Clock King Clocks