Shop All Clocks
Clock King
Eloise French Country Wall Clock
Mfr # CL191491
Zoro # G103796166
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clock King
- MFR # CL191491
- Zoro # G103796166
- UPC # 652513132626
- Country of Origin China
- Category Clocks
Description
Crafted entirely from iron, the Eloise wall clock features a lovely distressed off-white frame surrounding an inner dark round wall clock. Large distressed gold hands are the perfect compliment to this charming timepiece. This clock makes an excellent addition to any farmhouse or country style home and is sure to be a decor that your friends will envy.
Features- Crafted from iron
- Distressed off-white finish
- Open pass-through design
- Distressed gold-colored hands
- High quality quartz movement
- Uses 1 AA battery
- Material: Metal
- Color: White
- Country of Origin: China
- Assembly Required: No
- Distressed Finish: Yes
- Dimension: 32" H x 32" W x 1.5" L
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 3 Drawer File Cabinet, Light Gray, Letter (19304)
- BESTAR Connexion 31W 30” Lateral File Cabinet, Slate & Sandstone (93631-1159)
- TRADEMARK FINE ART Phburchett 'Bear Life I' Canvas Art, 35x35 (WAG14255-C3535GG)
- MARTEX BRENTWOOD Wash Towel, Cotton, White, 1-1/2 lb., PK12 (7132246)
- LA CROSSE TECHNOLOGY La Crosse Technology Ltd 30041 Smartlite 2 in. LCD Clock (147933)
- INFINITY INSTRUMENTS Retro Round Red - 9.5" Retro Metal Wall Clock (10940-RED)
- WESTCLOX 9 in. L X 8-1/2 in. W Indoor Analog Wall Clock Plastic White (46994A)
- ACURITE Intelli-Time Alarm Clock, Black (13002A3)
- LA CROSSE TECHNOLOGY La Crosse Technology WT-8005U-B Atomic Digital Wall Clock with IN Temp and Date-Black (6168850)
- LA CROSSE TECHNOLOGY Info-Tech Wall Clock, 14" (404-2636-INT)
- LA CROSSE TECHNOLOGY Silent Movement Wall Clock, 12" (404-2630W)
- Clock King Clocks