Shop All Clocks
Clock Creations
18 in. Night on the Town Pink Round Clock
Mfr # CL1097689
Zoro # G703774908
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clock Creations
- MFR # CL1097689
- Zoro # G703774908
- UPC # 739608233168
- Country of Origin China
- Category Clocks
Description
Lexington offers beautiful clock decors to home. With one of the world's largest online selections of clock furnishings, helps people find the perfect product at the right price. Our company's inspiration to design magical clock accessories for the little ones for their bedrooms. This retail business was built from years of a passion for unique, must have items.
Features- Night on the Town Pink Round Clock
- Original designs by artists of
- Recessed mechanism with easy hanging
- Shape: Round
- Size: 18"
- Dimension: 19 x 19 x 4 in.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Mat, Rectangular, 46 x 60 In. (29PL74)
- SIMPLE SPACES Shower Caddy Small White (SS-SC-25-PE-3L)
- LA CROSSE TECHNOLOGY Indoor/Outdoor Atomic Wall Clock, 18" (WT-3181PL-INT)
- BESTAR L Shaped Desk, 71-1/8" D, 82-3/4" W, 30-3/8" H, Slate/Sandstone, Melamine (93883-59)
- HOWARD MILLER Round Wall Clock, 153/4" (625-450)
- QUICKWAY IMPORTS Brown Modern Octagon Shaped Wood- Looking Plastic Wall Clock for Living, Kitchen, or Dining (QI004143)
- INFINITY INSTRUMENTS 16 in. Indoor/Outdoor 3D Clock (20290AB-4532)
- INFINITY INSTRUMENTS Square Retro Orange - 9" Square Retro Wall Clock (13228OR-4103)
- INFINITY INSTRUMENTS Retro Round Aurora - 9.5" Retro Metal Wall Clock (10940-AURA)
- SPRINGFIELD Outdoor Wall Clock (6279947)
- CHICAGO LIGHTHOUSE 12-3/4" Analog Wall Clock, Black (67300302)
- Clock Creations Clocks