Shop All Clocks
Clock Creations
15 in. Tuscan Sunflowers Round Clock
Mfr # CL1097655
Zoro # G503879179
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clock Creations
- MFR # CL1097655
- Zoro # G503879179
- UPC # 739608274512
- Country of Origin China
- Category Clocks
Description
Lexington offers beautiful clock decors to home. With one of the world's largest online selections of clock furnishings, helps people find the perfect product at the right price. Our company's inspiration to design magical clock accessories for the little ones for their bedrooms. This retail business was built from years of a passion for unique, must have items.
Features- Tuscan sunflowers round clock is a perfect size for any wall
- Great in the kitchen, bathroom, or living room
- Tell time the old fashioned way while adding a touch of art to the room
- Made of solid wood and signed by artist sandra satz
- Shape: Round
- Size: 15"
- Dimension: 19 x 19 x 4 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Chair, Metal Base, Overall 44-1/2" H (B580C)
- TRADEMARK FINE ART Jan Vermeer 'Young Woman with a Water Jug' Canvas Art, 14x14 (BL0455-C1414GG)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Full (CL-BT33PM-R12M-F-GG)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Chair, Black (PFC2BK)
- VICTORY LIGHT Tempus Wall Clock, 11.8 in. Overall Diameter, Black Case, 1 AA sold separately (TC6236RF)
- INFINITY INSTRUMENTS Retro Escape 9.75 in. Wall Clock - Red (20305RD-4543)
- CLOCKSWISE Traditional Brown Round Wood- Looking Pendulum Plastic Wall Clock (QI004509.BN)
- LA CROSSE TECHNOLOGY Atomic Projectn Alarm Clock, In/Out Temp (616-146)
- INFINITY INSTRUMENTS Nostalgic 9.5 in. Plastic Clock - Red (20306RD-4544)
- INFINITY INSTRUMENTS Retro Round Red - 9.5" Retro Metal Wall Clock (10940-RED)
- INFINITY INSTRUMENTS Black Tabletop Alarm Clock (15684BK-4360)
- Clock Creations Clocks