Shop All Clocks
Clock Creations
15 in. Tea Cups Round Clock
Mfr # CL1097623
Zoro # G203879233
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clock Creations
- MFR # CL1097623
- Zoro # G203879233
- UPC # 739608315994
- Country of Origin China
- Category Clocks
Description
Lexington offers beautiful clock decors to home. With one of the world's largest online selections of clock furnishings, helps people find the perfect product at the right price. Our company's inspiration to design magical clock accessories for the little ones for their bedrooms. This retail business was built from years of a passion for unique, must have items.
Features- Tea cups round clocks are the perfect size for any wall.
- Tea cup theme
- Great in the kitchen, bathroom, or dining room.
- Tell time the old fashioned way while adding a touch of art to the room
- Shape: Round
- Size: 15"
- Dimension: 19 x 19 x 4 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Apex Bun Foot - Hickory (01705150HK1)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet, Thickness: 3/4" (122173)
- WHIRLPOOL Stove Anti Tip Bracket (3801F656-51)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black (QB8116P)
- CHICAGO LIGHTHOUSE Chicago Lighthouse Bold Quartz Contract Clock, 13-3/4", Black (67700000)
- INFINITY INSTRUMENTS Time Keeper, Clock (90/RC14-1)
- SONNET Sonnet T-4689 Atomic LCD Mechanical Bell Alarm Clock (T-4689)
- WESTCLOX 8-1/2 in. L X 8-1/2 in. W Indoor Analog Wall Clock Plastic Black/White (46991A)
- PYRAMID 15-1/4" Digital Wireless Synchronized Wall Clock, Black (9D46BR)
- TRADEMARK GAMEROOM Bud Light 14 Inch Neon Wall Clock - Block Text (AB1400-BL-16)
- HOWARD MILLER Hamilton Wall Clock, 12" Diameter, Silver Case, 1 AA (sold separately) (625-561)
- Clock Creations Clocks