Shop All Clocks
Clock Creations
15 in. Pretty in Pink Pastel Round Clock
Mfr # CL1097635
Zoro # G003879310
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clock Creations
- MFR # CL1097635
- Zoro # G003879310
- UPC # 739608374793
- Country of Origin China
- Category Clocks
Description
Lexington offers beautiful clock decors to home. With one of the world's largest online selections of clock furnishings, helps people find the perfect product at the right price. Our company's inspiration to design magical clock accessories for the little ones for their bedrooms. This retail business was built from years of a passion for unique, must have items.
Features- Pretty in pink brings a feeling nostalgia to any heart
- The fun of being a little girl again
- Teach your kids to tell time the old fashioned way while adding a touch of art to the room
- Personalize this clock with your child's name
- Shape: Round
- Size: 15"
- Dimension: 19 x 19 x 4 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 34" W, White, Vinyl (493N63)
- BLUM Spacer for Thin Drawer Fronts 1/2in and 15/32in for Movento Locking Devices (T59.K010M)
- GLOBAL INDUSTRIAL Task Stool - 360° Footrest Without Arms - Black (808659BK)
- DESIGNS OF DISTINCTION Stratford Bun Foot - Red Oak (01705110AK1)
- PYRAMID Wireless Synchronized LCD Clock, Digital (WSCBLCD-5)
- RHYTHM Rhythm 4MJ400WD23 Caprice Wall Clock - Brown (4MJ400WD23)
- GPX 5.12 in. Black AM/FM Clock Radio Digital Plug-In (C224B)
- PYRAMID 8" Dual Port Connector, White (41270)
- WESTCLOX BLK WALL CLOCK 9.75"" (32042BK)
- BIG BEN Alarm Clock Bb Twin Bell (70010A)
- LORELL 12" Quiet Wall Clock, Black (61011)
- Clock Creations Clocks