Shop All Clocks
Clock Creations
15 in. Little Athlete Round Clock
Mfr # CL1097614
Zoro # G803879268
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clock Creations
- MFR # CL1097614
- Zoro # G803879268
- UPC # 739608374755
- Country of Origin China
- Category Clocks
Description
Lexington offers beautiful clock decors to home. With one of the world's largest online selections of clock furnishings, helps people find the perfect product at the right price. Our company's inspiration to design magical clock accessories for the little ones for their bedrooms. This retail business was built from years of a passion for unique, must have items.
Features- Little athlete round clocks are the perfect size for any wall
- Great in the kids room or den
- Teach your kids to tell time the old fashioned way while adding a touch of art to the room
- Shape: Round
- Size: 15"
- Dimension: 19 x 19 x 4 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERSON 14 in. Wreath Hanger (2310750)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- FLASH FURNITURE 30" High No Back White Metal Barstool Square Seat (CH-31320-30-WH-GG)
- RICHELIEU 22-in 550 mm Full Extension Ball Bearing Slides, Soft Close, Frameless Cabinet, 77 lb, Pair (TU304SC170550)
- PYRAMID 6-1/2" RF Secondary Transmitter Wall or Ceiling Clock, Black (42337)
- GENUINE VICTOR Clock Digital Jmb Lcd Black (22-1-37007-8)
- ON TIME WILDLIFE FEEDERS 204 Clock With Dial And Clips (00204)
- LORELL Lorell® 12" Round Radio Controlled Wall Clock, Plastic Case, Black (60997)
- BAZIC PRODUCTS Bazic 6-inch X 11.5-inch CLOSED-inch Clock Sign w/ OPEN-inch sign on bacK, 24PK (4399)
- EQUITY BY LA CROSSE Equity By La Crosse SkyScan Quartz Alarm Clock 21038 (21038)
- INFINITY INSTRUMENTS Ruche - 16" Round Brushed Industrial Frame Glass Cover over Beige Face Bronze Aluminum Hands (15504AG)
- Clock Creations Clocks