Shop All Clocks
Clock Creations
15 in. Light House Round Clock
Mfr # CL1097621
Zoro # G803879305
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clock Creations
- MFR # CL1097621
- Zoro # G803879305
- UPC # 739608274451
- Country of Origin China
- Category Clocks
Description
Lexington offers beautiful clock decors to home. With one of the world's largest online selections of clock furnishings, helps people find the perfect product at the right price. Our company's inspiration to design magical clock accessories for the little ones for their bedrooms. This retail business was built from years of a passion for unique, must have items.
Features- Light house round clocks are the perfect size for any wall
- Light house theme
- Great in the kitchen, bathroom, or kids room
- Round shape
- Teach kids to tell time the old fashioned way while adding a touch of art to the room
- Hand signed artist - nancy peters
- Shape: Round
- Size: 15"
- Dimension: 19 x 19 x 4 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Brown (I 7049)
- DAC Heavy-duty Mobile CPU Tower Stand (DTA02150)
- ELECTRI-CABLE ASSEMBLIES Interion® Pass Through Cable For Non Powered 60" Panel (84 FM-60")
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Lipped 36 x 48" (NCCMFLAG0003)
- SONNET INDUSTRIES Sonnet Industries R-1530 0.9 in. 30 Pin iPhone & iPod Docking Station Clock Radio With LED Display (R-1530)
- SPER SCIENTIFIC Wall Clock with Large LED Display (810010)
- CROWING ACES 3 in. Time To Go Timer - Black & Silver (CR521489)
- ACURITE Atomic Digital Wall Clock, 9" (75172)
- ALEXANDER TARON Alexander Taron 0825QP Engstler Battery-operated Clock - Mini Size (0825QP)
- ACURITE Set And Forget Wall Clock, 14.3" (46027)
- ACURITE Acu-rite Set & Forget Office Wall Clock (46004T)
- Clock Creations Clocks