Shop All Clocks
Clock Creations
15 in. Airplanes Round Clock
Mfr # CL1097638
Zoro # G603879284
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clock Creations
- MFR # CL1097638
- Zoro # G603879284
- UPC # 739608274468
- Country of Origin China
- Category Clocks
Description
Lexington offers beautiful clock decors to home. With one of the world's largest online selections of clock furnishings, helps people find the perfect product at the right price. Our company's inspiration to design magical clock accessories for the little ones for their bedrooms. This retail business was built from years of a passion for unique, must have items.
Features- Airplane round clock are the perfect size for any wall
- Great in the kids room or den
- Teach your kids to tell time the old fashioned way while adding a touch of art to the room
- Personalize this clock with your child's name
- Shape: Round
- Size: 15"
- Dimension: 19 x 19 x 4 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fabric Desk Chair, 18" to 20", Adjustable Arms, Black (6GNN0)
- VINTIQUEWISE Black Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.BK)
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, White, Contemporary, Modern (I 2382)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20WN)
- PYRAMID 13-1/4" Analog Wireless Synchronized Wall Clock, Black (9A13BG)
- AMERICAN TIME Clock, Blk Case, Analog, 12hr. Format, Round (E56BAAV304)
- LA CROSSE TECHNOLOGY 10 BLK Plas Wall Clock (25203)
- DAINOLITE Dainolite 24003-BK 8 in. Dia Round Wall Clock with Plastic Face - Black (24003-BK)
- LACROSSE Lacrosse 617-3014 5.7 in Decorative Tabletop Mantel Alarm Clock (617-3014)
- SONNET Sonnet T-4645 1.75 in. Atomic Clock with White Time Numbers & AC Adapter (T-4645)
- WESTCLOX Westclox 8160368 73004P 15.5 in. Wood Grain Wall Clock (8160368)
- Clock Creations Clocks