Shop All Clocks
Clock Creations
10 in. Cannolis Round Clock
Mfr # CL1097665
Zoro # G903774913
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clock Creations
- MFR # CL1097665
- Zoro # G903774913
- UPC # 739608233120
- Country of Origin China
- Category Clocks
Description
Lexington offers beautiful clock decors to home. With one of the world's largest online selections of clock furnishings, helps people find the perfect product at the right price. Our company's inspiration to design magical clock accessories for the little ones for their bedrooms. This retail business was built from years of a passion for unique, must have items.
Features- Made from engineered wood and wood
- Analog display
- Kitchen clock
- Original design
- AA battery operated
- Hang the cannolis wall clock in your kitchen or bakery
- Shape: Round
- Size: 10"
- Dimension: 13 x 13 x 4 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 31" W, Alabaster, Vinyl (493P07)
- BOSS Reversible Return, 36"x24", Mahogany (N192-M)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BK)
- HOLLAND BAR STOOL CO 30" x 30" Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30SBlkStl)
- BELLMAN AND SYMFON Bellman and Symfon BE1370 Alarm Clock Pro Vibrating Alarm Clock from Bellman & Symfon (HC-BA-PROCLK)
- LA CROSSE TECHNOLOGY La Crosse Technology 244282 5 in. Pale Green Metal Tabletop Alarm Clock (244282)
- TICK-TOCK Atomic Digital Wall Clock with IN Temp and Date-Black (TI91258)
- GLOBAL INDUSTRIAL 12 Wall Clock, Plastic, Black (695322)
- UNIVERSAL FLOW MONITORS Universal® 24-Hour Round Wall Clock, 12.63" Overall Diameter, Black Case, 1 AA (UNV10441***)
- INFINITY INSTRUMENTS Red Tabletop Alarm Clock (15684RD-4360)
- LA CROSSE TECHNOLOGY La Crosse Technology Ltd 25655 Silver Table Alarm Clock (128876)
- Clock Creations Clocks