Shop All Procedure & Training Products
Clmi Safety Training
Training DVD, Personal Protect Equipment
Mfr # BPFDCPD
Zoro # G5629583
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Title Personal Protective Equipment Training
- Subject Matter Equipment/Tool Safety
- Format Binder, Book, Booklet, CD-ROM, DVD, Form, Paper
- Product Type CLMI Safety Training Kit
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clmi Safety Training
- MFR # BPFDCPD
- Zoro # G5629583
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Depth | 2 in |
Video Length | 13 min |
Details
Item | DVD Training Kit |
Title | Personal Protective Equipment Training |
Subject Matter | Equipment/Tool Safety |
Format | Binder, Book, Booklet, CD-ROM, DVD, Form, Paper |
Product Type | CLMI Safety Training Kit |
Language | English |
Includes | PPT, Quiz, Training Guide |
Supported Languages | English |
Regulations Covered | 29 CFR 1910.138, 29 CFR 291910.136, OSHA 29 CFR 1910.135 |
Provides | Training Information |
Number of Pages | 12 |
For Use With | Computer or DVD Player |
Book Description | Motivate employees to wear and care for their PPE |
Material | DVD |
Run Time | 13 min |
Safety Training and Reference Material Title | Personal Protective Equipment Training |
Safety Training and Reference Materials Item | Binder, Book/Booklet, CD-Rom, DVD, Paper/Form |
Safety Training and Reference Material Subject | Equipment/Tool Safety |
Description
DVD Training Kit, Format Binder, Book, Booklet, CD-ROM, DVD, Form, Paper, Includes PPT, Quiz, Training Guide, Product Type CLMI Safety Training Kit, Regulations Covered 29 CFR 1910.138, 29 CFR 291910.136, OSHA 29 CFR 1910.135, Subject Matter Equipment/Tool Safety, Supported Languages English, Title Personal Protective Equipment Training, Depth 2 in, Number of Pages 12, Provides Training Information, Run Time 13 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7CC2A2)
- VISIONAID Lens Cleaning Liquid, 1 gal. (1LCL211C)
- LEE Gel Fingertip Grips, Size 3, Assorted, PK10 (61030)
- SIGNMISSION Caution Sign-Protective Equip Reqd Beyond This Point-10x14 OSHA, 14" H, CS-Personal Protective Equip (CS-Personal Protective Equip)
- JJ KELLER Labor Law Poster, State Labor Law, ME (200-ME)
- JJ KELLER Labor Law Poster, Fed/STA, SC, SP, 26inH, 3yr (400-SC-3)
- JJ KELLER Labor Law Poster, State Labor Law, TX (200-TX)
- JJ KELLER Labor Law Poster, State Labor Law, NY (100-NY)
- BRADY Lockout Training, DVD, 25 min. (833918)
- JJ KELLER Labor Law Poster, Fed/STA, MS, SP, 40Wx26inH (400-MS)
- JJ KELLER Labor Law Poster, State Labor Law, CA (200-CA)
- Clmi Safety Training Procedure & Training Products