Shop All Wiper Blades
Clix
Wiper Blade, Conventional, 14", Rubber, Rear
Mfr # QFR-14D
Zoro # G810190387
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Rubber
- Includes Mounting Hardware
- Adapter Included Yes
- Series QFR
- Arm Type Snap Claw D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clix
- MFR # QFR-14D
- Zoro # G810190387
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 14 in |
Details
Item | Wiper Blade |
Blade Material | Rubber |
Includes | Mounting Hardware |
Adapter Included | Yes |
Series | QFR |
Arm Type | Snap Claw D |
Blade Type | Conventional |
Windshield Location | Rear |
Description
Wiper Blade, Blade Type Conventional, Arm Type Snap Claw D, 14 in, Blade Material Rubber, Adapter Included Yes, Rear, Includes Mounting Hardware, Series QFR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Clearance Light, LED, Red, Surface, Oval, 3 L (3JYC3)
- GATES Fhp Medium Horse-Power V-Belt, 6958 (6958)
- MTD Wheel-Complete 8 X (734-04581)
- J.W. SPEAKER Navigation Light Starboard, Green, 12/24V (0230691)
- CLIX Wiper Blade, Beam, 22", Rubber, Front (CLXSP-22)
- CLIX Wiper Blade, 15" (CLX-15)
- CLIX Wiper Blade, Beam, 15", Rubber, Front (CLXSP-15)
- CLIX Wiper Blade, Conventional, 12", Rubber, Rear (QFR-12E)
- CLIX Wiper Blade, Beam, 18", Rubber, Front (CLXSP-18)
- AUTOTEX Wiper Blade, Universal Crimped, Size 14 In (M5-14)
- AUTOTEX Wiper Blade (W1-24)
- Clix Wiper Blades