Shop All Wiper Blades
Clix
Wiper Blade, Conventional, 11", Rubber, Rear
Mfr # QFR-11A
Zoro # G610190389
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Windshield Location Rear
- Blade Type Conventional
- Arm Type Roc Loc 2
- Includes Mounting Hardware
- Adapter Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clix
- MFR # QFR-11A
- Zoro # G610190389
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 11 in |
Details
Item | Wiper Blade |
Windshield Location | Rear |
Blade Type | Conventional |
Arm Type | Roc Loc 2 |
Includes | Mounting Hardware |
Adapter Included | Yes |
Blade Material | Rubber |
Series | QFR |
Description
Wiper Blade, Blade Type Conventional, Arm Type Roc Loc 2, 11 in, Blade Material Rubber, Adapter Included Yes, Rear, Includes Mounting Hardware, Series QFR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES FREEZE PLUG INSTALLATION SET (MASTER) (KE77475)
- PERFORMANCE TRAILERS Bent Hook Chainsaw Bracket (221)
- EATON BUSSMANN Automotive Circuit Breaker, CB211 Series, 20 A (CB211-20)
- SKF Shaft Sleeve, Dia. 3.497 to 3.503 In (99346)
- CLIX Wiper Blade, Beam, 22", Rubber, Front (CLXSP-22)
- CLIX Wiper Blade, Beam, 18", Rubber, Front (CLXSP-18)
- CLIX Wiper Blade, 15" (CLX-15)
- CLIX Wiper Blade, Beam, 15", Rubber, Front (CLXSP-15)
- CLIX Wiper Blade, Conventional, 12", Rubber, Rear (QFR-12E)
- TRANSPORT Windshield Wiper Blades (TRP101)
- BOSCH Wiper Blade, 21Ca (21CA)
- Clix Automotive Exterior Accessories