Shop All Wiper Blades
Clix
Wiper Blade, Beam, 28", Rubber, Front
Mfr # CLXSP-28
Zoro # G910190393
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Type Bayonet, Hook, Pin
- Blade Material Rubber
- Adapter Included Yes
- Windshield Location Front
- Size 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clix
- MFR # CLXSP-28
- Zoro # G910190393
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 28 in |
Details
Item | Wiper Blade |
Arm Type | Bayonet, Hook, Pin |
Blade Material | Rubber |
Adapter Included | Yes |
Windshield Location | Front |
Blade Type | Beam |
Series | CLXSP |
Includes | Universal Adapter System |
Description
Wiper Blade, Blade Type Beam, Arm Type Bayonet, Hook, Pin, 28 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Universal Adapter System, Series CLXSP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMMINBIRD Ec M3 14W30 30' Transducer Extension Cable (720106-2)
- AGS British Poly-Armour PVF Steel Brake Line 3/16 x 20, PAB-320 (PAB-320)
- VALVOLINE Motor Oil, 5W-20, Full Synthetic, 32 Oz (VV927)
- GROCO BP-6 Poly Basket - 3.1 x 10.1" (BP-6)
- CLIX Wiper Blade, Beam, 15", Rubber, Front (CLXSP-15)
- CLIX Wiper Blade, Conventional, 12", Rubber, Rear (QFR-12E)
- CLIX Wiper Blade, 15" (CLX-15)
- CLIX Wiper Blade, Beam, 22", Rubber, Front (CLXSP-22)
- CLIX Wiper Blade, Beam, 18", Rubber, Front (CLXSP-18)
- BOSCH Excel+ Wiper Blade, 41920 (41920)
- AUTOTEX Wiper Blade, Heavy Duty, 21mm And 27mm (78-360)
- Clix Automotive Exterior Accessories