Shop All Wiper Blades
Clix
Wiper Blade, Beam, 24", Rubber, Front
Mfr # CLXSP-24
Zoro # G710190395
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Beam
- Size 24 in
- Arm Type Bayonet, Hook, Pin
- Windshield Location Front
- Series CLXSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clix
- MFR # CLXSP-24
- Zoro # G710190395
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 24 in |
Details
Item | Wiper Blade |
Blade Type | Beam |
Arm Type | Bayonet, Hook, Pin |
Windshield Location | Front |
Series | CLXSP |
Adapter Included | Yes |
Blade Material | Rubber |
Includes | Universal Adapter System |
Description
Wiper Blade, Blade Type Beam, Arm Type Bayonet, Hook, Pin, 24 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Universal Adapter System, Series CLXSP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Fuel Filter, Spin-On Twist And Drain, Outer Dia 3.66 In. 93Mm 10 Micron, P551000 (P551000)
- BILSTEIN FRONT SUSPENSION KIT B12 (SPECIAL) TOYOTA 4RUNNER 2020-2003, FJ CRUISE (53-291387)
- MELLING OIL PUMP SBC HV (M-55HV)
- ZEROSTART Engine Heater - 1500W 120V, 1-3/4in. Thread Komatsu, Mack (8600880)
- CLIX Wiper Blade, Beam, 18", Rubber, Front (CLXSP-18)
- CLIX Wiper Blade, 15" (CLX-15)
- CLIX Wiper Blade, Conventional, 12", Rubber, Rear (QFR-12E)
- CLIX Wiper Blade, Beam, 15", Rubber, Front (CLXSP-15)
- CLIX Wiper Blade, Beam, 22", Rubber, Front (CLXSP-22)
- BOSCH Snow Driver Windshield Wiper Blade -18SD (18SD)
- ANCO Rear Wiper Blade, UR-12 (UR-12)
- Clix Automotive Exterior Accessories