Shop All Wiper Blades
Clix
Wiper Blade, Beam, 22", Rubber, Front
Mfr # CLXSP-22
Zoro # G610190396
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Rubber
- Adapter Included Yes
- Windshield Location Front
- Series CLXSP
- Blade Type Beam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clix
- MFR # CLXSP-22
- Zoro # G610190396
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 22 in |
Details
Item | Wiper Blade |
Blade Material | Rubber |
Adapter Included | Yes |
Windshield Location | Front |
Series | CLXSP |
Blade Type | Beam |
Includes | Universal Adapter System |
Arm Type | Bayonet, Hook, Pin |
Description
Wiper Blade, Blade Type Beam, Arm Type Bayonet, Hook, Pin, 22 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Universal Adapter System, Series CLXSP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE End Cable Retro Fit Terminal, 2/0, PK5 (102570-005)
- BALDWIN FILTERS Air Filter, Oil/Air Separator, 11-7/8" H (OAS98061)
- DUTTON-LAINSON Fuel Filter Wrench For 495-4 (491)
- DUCK COVERS Silver Sedan Cover Weather Defender, 16Ft (A3C200)
- CLIX Wiper Blade, Beam, 15", Rubber, Front (CLXSP-15)
- CLIX Wiper Blade, 15" (CLX-15)
- CLIX Wiper Blade, Conventional, 12", Rubber, Rear (QFR-12E)
- CLIX Wiper Blade, Beam, 18", Rubber, Front (CLXSP-18)
- PIAA 97040 Windshield Wiper Blade (P27-97040)
- AUTOTEX Wiper Blade (71-14)
- TRICO 26 In Exact Fit Blade Wiper Blade, 26-1Hb (26-1HB)
- Clix Automotive Exterior Accessories