Shop All Wiper Blades
Clix
Wiper Blade, Beam, 19", Rubber, Front
Mfr # CLXSP-19
Zoro # G310190399
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Windshield Location Front
- Adapter Included Yes
- Arm Type Bayonet, Hook, Pin
- Size 19 in
- Series CLXSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clix
- MFR # CLXSP-19
- Zoro # G310190399
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 19 in |
Details
Item | Wiper Blade |
Windshield Location | Front |
Adapter Included | Yes |
Arm Type | Bayonet, Hook, Pin |
Series | CLXSP |
Blade Type | Beam |
Includes | Universal Adapter System |
Blade Material | Rubber |
Description
Wiper Blade, Blade Type Beam, Arm Type Bayonet, Hook, Pin, 19 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Universal Adapter System, Series CLXSP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Diamond Lens Sealed Light, 2 Round LED, Lamp Type: Led (RP1030ADL)
- DONALDSON Air Cleaner Parts, P523096 (P523096)
- MANN FILTER Fuel Filter, WK 716 (WK 716)
- VELVAC R.Head, Class A, R, H/R, H/M, Na, Bk (714582)
- CLIX Wiper Blade, Beam, 18", Rubber, Front (CLXSP-18)
- CLIX Wiper Blade, Conventional, 12", Rubber, Rear (QFR-12E)
- CLIX Wiper Blade, Beam, 22", Rubber, Front (CLXSP-22)
- CLIX Wiper Blade, 15" (CLX-15)
- CLIX Wiper Blade, Beam, 15", Rubber, Front (CLXSP-15)
- TRICO Wiper Blade, Winter, 24 in, Conventional (37-240)
- BOSCH Oe Wiper Blade, 3397001359 (3397001359)
- Clix Automotive Exterior Accessories