Shop All Wiper Blades
Clix
Wiper Blade, Beam, 17", Rubber, Front
Mfr # CLXSP-17
Zoro # G710190401
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Universal Adapter System
- Windshield Location Front
- Size 17 in
- Blade Type Beam
- Series CLXSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clix
- MFR # CLXSP-17
- Zoro # G710190401
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 17 in |
Details
Item | Wiper Blade |
Includes | Universal Adapter System |
Windshield Location | Front |
Blade Type | Beam |
Series | CLXSP |
Blade Material | Rubber |
Arm Type | Bayonet, Hook, Pin |
Adapter Included | Yes |
Description
Wiper Blade, Blade Type Beam, Arm Type Bayonet, Hook, Pin, 17 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Universal Adapter System, Series CLXSP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Adapter, For 3/8" Fuel Connectors, PK2 (K155)
- WEATHERTECH Rear FloorLiners, Black, 4410802 (4410802)
- MAXXIMA Clearance Marker Light, Red, 2" D, Round (M42322RCL)
- CTA MANUFACTURING WHEEL HANGER SET (CTA5465)
- CLIX Wiper Blade, Beam, 18", Rubber, Front (CLXSP-18)
- CLIX Wiper Blade, 15" (CLX-15)
- CLIX Wiper Blade, Beam, 15", Rubber, Front (CLXSP-15)
- CLIX Wiper Blade, Conventional, 12", Rubber, Rear (QFR-12E)
- CLIX Wiper Blade, Beam, 22", Rubber, Front (CLXSP-22)
- AUTOTEX Wiper Blade, Heavy Duty, 30 In Size (74-30)
- SILICONE PLUS Wiper Blade, Hybrid, Silicone, 20" Size (PSH201)
- Clix Automotive Exterior Accessories