Shop All Wiper Blades
Clix
Wiper Blade, Beam, 15", Rubber, Front
Mfr # CLXSP-15
Zoro # G510190403
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Windshield Location Front
- Blade Material Rubber
- Includes Universal Adapter System
- Arm Type Bayonet, Hook, Pin
- Blade Type Beam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clix
- MFR # CLXSP-15
- Zoro # G510190403
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 15 in |
Details
Item | Wiper Blade |
Windshield Location | Front |
Blade Material | Rubber |
Includes | Universal Adapter System |
Arm Type | Bayonet, Hook, Pin |
Blade Type | Beam |
Series | CLXSP |
Adapter Included | Yes |
Description
Wiper Blade, Blade Type Beam, Arm Type Bayonet, Hook, Pin, 15 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Universal Adapter System, Series CLXSP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Truck Box, White, Non-Adjustable, 72 in (126-3-03)
- OTC Injector Seal Installer and Sizer Adapters (6756)
- PRESTONE Power Steering Fluid 12Oz (AS-260)
- LINCOLN Magnetic Tool Tray, Steel, 9-1/2 in. L (3602)
- CLIX Wiper Blade, 15" (CLX-15)
- CLIX Wiper Blade, Beam, 18", Rubber, Front (CLXSP-18)
- CLIX Wiper Blade, Conventional, 12", Rubber, Rear (QFR-12E)
- CLIX Wiper Blade, Beam, 22", Rubber, Front (CLXSP-22)
- WEATHERACE Wiper, All-Weather, High Performance, 20" (WA20)
- BOSCH 3397007523 Oe Style Windshield Wiper Blade Set (3397007523)
- BOSCH Oe Wiper Blade, 3397018300 (3397018300)
- Clix Wiper Blades