Shop All Hoodies and Sweatshirts
Clique
Women's Spin Half-Zip Pullover
Mfr # LQK00085BL-S
Zoro # G707204654
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Fabric Weight 1 lbs.
- Length 10.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clique
- MFR # LQK00085BL-S
- Zoro # G707204654
- UPC # 193804014615
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | S |
Length | 10.2" |
Details
Color | Black |
Material | Polyester |
Fabric Weight | 1 lbs. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Navy, 2XL (ZFE109-2XL)
- PROPPER Mens Tactical Shorts, Khaki, Size M (F526155250M)
- ARIAT FR Durastretch Work Shirt, Size LT (10039294)
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, S, PR (7551)
- CLIQUE Women's Spin Half-Zip Pullover (LQK00085BL-M)
- TOUGH DUCK Hi-Vis Parka, Flo Green, XL Size (S24511)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- 2W INTERNATIONAL Two Tone Hoodie Sweatshirt, Large, Lime, Class 3 (SS25C-3 L)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Green, 3XL (45120403XXXL)
- PYRAMEX Long sleeve pullover hoodie, 5XL (RLPH110NSX5)
- CARHARTT Hooded Sweatshirt, Orange, Men's, Size M (K121-BOGMREG)
- Clique Workwear and Protective Clothing