Shop All Hoodies and Sweatshirts
Clique
Women's Spin Half-Zip Pullover
Mfr # LQK00085BL-M
Zoro # G407204640
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Fabric Weight 1 lbs.
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clique
- MFR # LQK00085BL-M
- Zoro # G407204640
- UPC # 193804014622
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | M |
Length | 10" |
Details
Color | Black |
Material | Polyester |
Fabric Weight | 1 lbs. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Faceshield Storage Bag, Cotton, White (5EU22)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, Medium (204G-21M)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 3XL (61437)
- BRADY Lockout Padlock, KD, Red, 1-3/4"H (123324)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt (100614-472)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- VISWERX Hi-Vis Full Zip Hoodie Childrens SM (127-22081)
- TOUGH DUCK Safety Pullover 1/4 Zip, SJ192-BLACK-4XL (SJ192)
- TOUGH DUCK Duck Shirt, Sherpa-Lined, Hood, L, Black (WS031)
- ARBORWEAR Double-Thick Crew Sweatshirt S (400239 NAVY SMALL)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, M (61060503M)
- Clique Workwear