Clipper

Wired Tactical Wind Mast Sensor - NMEA 0183 Output


product price: $295.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Wired Tactical Wind Mast Sensor A high performance system that sends NMEA wind speed and direction data 10 times a second. In demanding conditions, where high performance is essential, the Clipper Tactical wind mast sensor is the ideal choice. With ten updates every second it responds very quickly to the changes in wind speed and direction, which occur during tricky manoeuvres. The sensor is supplied complete with a mast mounting kit, 20 metres of light weight cable and all necessary electrical connectors to complete the installation. The output data is in the NMEA 0183 format and can be used to drive any compatible display that utilises the MWV sentence. Features: Mast transmitter supplied with 20M of cable NMEA 0183 4800 Baud data sentence MWV update rate = 10 per second Wind speed 0 to 99.9 Kts Wind direction 0 to 360 Supply voltage nominal 12V Wind sensor supply current 9mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.