Shop All Marine & Boat Speakers & Navigation
Clipper
Wind Instrument w/Masthead Transducer & Cover
Mfr # CL-W
Zoro # G4635198
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Keypad Adjustment of Masthead Alignment; 7 Levels of Display Backlighting
- Type Wind Repeater
- Current Consumption 50 mA
- Display Case Size 110 mm x 110 mm
- Supply Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clipper
- MFR # CL-W
- Zoro # G4635198
- Country of Origin Unknown
- Category Marine & Boat Speakers & Navigation
Dimensions
Display Case Size | 110 mm x 110 mm |
Depth Behind Panel | 30 mm |
Details
Features | Keypad Adjustment of Masthead Alignment; 7 Levels of Display Backlighting |
Type | Wind Repeater |
Current Consumption | 50 mA |
Supply Voltage | 12V DC |
Compatibility | Standard Horizon CP180; CP300 Plotter |
Anemometer Head | 210 mm x 140 mm |
Description
The Clipper Wind system shares the same 110mm square case as its sister instruments in the Clipper range. the display is exceptionally large and clear, with 60 segments for full 360 degree direction indication. Windspeed is shown in knots, M.P.H. or Metres/second. The pointer style is selectable, from the single segment shown above, to multi segments for greater clarity or a windex style indicator. The Masthead unit is well proven and supplied with 20 metres of cable as standard. Technical Specifications: Supply voltage Nominal 12v DC Consumption, 50mA+ (25mA for display illumination max) Keypad adjustment of masthead alignment 7 levels of display backlighting Display case size 110 x 110 mm Depth behind panel 30mm Anemometer head 210 x 140mm 5 and 20 meter extension cables available Compatible with Standard Horizon CP180 and CP300 plotters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Collapsible Car Trunk Organizer Caddy (75-CAR2001)
- K-TOOL INTERNATIONAL C, Clamp, 4" (KTI70184)
- LUMAPRO Miniature Lamp, 9006XS, 55W, T4 5/8, 12.8V (9006XS)
- THULE EVO FLUSH BLACK (710601)
- CLIPPER Instrument Weather Cover (CLZ-WXC)
- CLIPPER Depth Instrument w/Thru Hull Transducer & Cover (CL-D)
- FUSION MS-NRX300 Wired Remote (010-01628-02)
- EXTREME MAX Extreme Max 3005.2187 Transom Saver - Rubber V-Block Only (3005.2187)
- SEACHOICE Horizontal Mount Zamak Bi-Color Bow Light, 2-3/4" Lx 2-1/2" Wx1-3/8" H (4981)
- VDO Temperature Sender 250 F/120 C Floating Ground - 1/2-14NPTF (323-478)
- GARMIN Marine Network Adapter Cable - Small Female (Right Angle) to Large Female (010-13094-00)
- Clipper Marine & Boat Speakers & Navigation