Clipper

Target Nav-Fax HF3/W


product price: $419.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Target HF3 is a masterpiece of R. F. engineering covering the entire spectrum between 30Khz to 30Mhz. For those new to single side band reception the unit comes complete with everything needed to 'get on the air' including a comprehensive instruction manual which includes a list of useful marine frequencies. Controls on the front of the receiver change reception mode, from a narrow filter for SSB reception to a wide filter which enables high quality audio signals to be heard from broadcast stations around the world. They also control ten memory channels to store your favourite frequencies. The large, clear liquid crystal display shows the precise frequency tuned to and there is no need for constant 'correcting' with the tuning knob so often associated with SSB signals as the receiveris fully synthesised. The HF3/W is complete with CD software and interface cable for connection to a PC sound card. The software enables reception of weatherfax pictures, Radiotelex weather forecasts and Navtex. Simply install the software, plug in the supplied cable to the receiver output and PC sound card to receive weatherfax pictures and forecasts from around the world. Technical Specifications: Signal level indicator Fully synthesised Frequency range - 30Khz - 30Mhz Modes - USB/AM/LSB Single side band - 3.8Khz wide 10 memory channels AM - 6Khz wide Audio output - 2 watts Power supply - 12 volts DC Power consumption - 300mA Dimensions - Width 180mm, Height 58mm, Depth 170mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.